
Cotton Cleaner Belts, 63CCB165K
Mfr # 63CCB165K
Zoro # G8063678
product price: $338.99
/ea
Free Shipping & Returns
Key Features
Item - Timing Belts
Cotton Cleaner Timing Belt
Pitch Length - Timing Belts
1600 mm
Number of Teeth - Timing Belts
63
Pitch - Timing Belts
25 mm
Teeth Location - Timing Belts
Single Sided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63CCB165K
Zoro #
G8063678
UPC #
770075169338
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
1600 mm
Height
11 mm
Top Width
38 mm
Details
Item - Timing Belts
Cotton Cleaner Timing Belt
Number of Teeth - Timing Belts
63
Pitch - Timing Belts
25 mm
Teeth Location - Timing Belts
Single Sided
Material
Chloroprene
Temp. Range
-30 to 100°C
Color
Black
Core Cord
Aramid
Cover Material
Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.