Shop GATES

Timing Belt, 201-3M-09, Curvilinear

  • Mfr # 201-3M-09

  • Zoro # G316211937


product price:  $8.99
/ea

Key Features

Belt Trade Size
3M
Industry Number
201-3M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
201-3M-09
Zoro #
G316211937
UPC #
072053609745
Country of Origin
United States

Dimensions

Belt Trade Size
3M
Top Width
9 mm
Pitch Length
201 mm
Height
0.048 in

Details

Item
Timing Belt
Industry Number
201-3M-09
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
3 mm
Number of Teeth
67
Belt Material
Chloroprene Polymer, Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip HTD
Application
Power Tools, Office Machinery, Chemical Industry
Color
Black
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 201-3M-09, Number of Teeth 67, Pitch 3 mm, Pitch Length 201 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.