
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64CCB170K
Zoro #
G7968207
UPC #
770075169345
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
1624 mm
Height
11 mm
Top Width
38 mm
Details
Item - Timing Belts
Cotton Cleaner Timing Belt
Number of Teeth - Timing Belts
64
Pitch - Timing Belts
25 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 100°C
Material
Chloroprene
Color
Black
Core Cord
Aramid
Cover Material
Nylon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.