Shop GATES
See all product information
Create Account
Double V-Belt, Hi-Power Dubl-V, AA62, AA, EPDM, 64 in, 1/2 in Top Width
- Mfr # AA62
- Zoro # G116090916
product price:Â
$
49.19
/ea
Key Features
Belt Series
Hi-Power Dubl-V
V-Belt Type
Double-V
V-Belt Section
AA
Industry Number
AA62
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AA62
- Zoro #
- G116090916
- UPC #
- 072053489149
- Country of Origin
- Mexico
- Item
- Double V-Belt
- Belt Series
- Hi-Power Dubl-V
- V-Belt Type
- Double-V
- V-Belt Section
- AA
- Industry Number
- AA62
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Application
- Serpentine Systems
- Belt Coating
- Flex-Weave(TM)
- Maximum Operating Temperature
- 140 Degrees F
- Number of Bands
- 1
- Color
- Black
- Belt Material
- SBR
- Edge Construction
- Wrapped
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Profile Type
- Double-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 1/2 in
- Thickness
- 0.41 in
- Outside Length
- 64 in
- Belt Trade Size
- AA
- Rib Width
- 0.5 in
- Nominal Length
- 64 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number AA62, Number of Bands 1, Outside Length 65 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 1/2 in, Belt Trade Size AA, V-Belt Type Double-V, Application Serpentine Systems, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Dubl-V Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.