Shop GATES
See all product information
Create Account
Double V-Belt, Hi-Power Dubl-V, BB103, BB, EPDM, 106 in, 0.66 in Top Width
- Mfr # BB103
- Zoro # G416090593
product price:Â
$
88.59
/ea
Key Features
Belt Series
Hi-Power Dubl-V
V-Belt Type
Double-V
V-Belt Section
BB
Industry Number
BB103
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BB103
- Zoro #
- G416090593
- UPC #
- 072053489866
- Country of Origin
- Mexico
- Item
- Double V-Belt
- Belt Series
- Hi-Power Dubl-V
- V-Belt Type
- Double-V
- V-Belt Section
- BB
- Industry Number
- BB103
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Belt Material
- SBR
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 140 Degrees F
- Application
- Serpentine Systems
- Number of Bands
- 1
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Edge Construction
- Wrapped
- Belt Coating
- Flex-Weave(TM)
- Banded Belt
- Yes
- For Use With
- Multi-Duty® Sheaves
- Profile Type
- Double-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.53 in
- Outside Length
- 106 in
- Rib Width
- 0.656 in
- Belt Trade Size
- BB
- Nominal Length
- 106 in
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number BB103, Number of Bands 1, Outside Length 108 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 21/32 in, Belt Trade Size BB, V-Belt Type Double-V, Application Serpentine Systems, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Hi-Power(R) II Dubl-V Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.