Double V-Belt, Hi-Power Dubl-V, BB95K, BB, EPDM, 98 in, 0.66 in Top Width
- Mfr # BB95K
- Zoro # G7871616
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Double-V
Belt Series
Hi-Power Dubl-V
V-Belt Section
BB
Industry Number
BB95K
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BB95K
- Zoro #
- G7871616
- UPC #
- 72053490213
- Country of Origin
- Mexico
Dimensions
- Top Width
- 0.66 in
- Thickness
- 0.53 in
- Outside Length
- 98 in
Details
- Item
- Double V-Belt
- V-Belt Type
- Double-V
- Belt Series
- Hi-Power Dubl-V
- V-Belt Section
- BB
- Industry Number
- BB95K
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Aramid (Kevlar)
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Construction
- Banded
- For Use With
- Multi-Duty® Sheaves
- Groove Angle
- 36 Degrees
- Core Cord
- Aramid
- Banded Belt
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.