Shop GATES
See all product information
Create Account
Double V-Belt, Hi-Power Dubl-V, CC75, CC, EPDM, 79 in, 0.88 in Top Width
- Mfr # CC75
- Zoro # G916090734
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Hi-Power Dubl-V
V-Belt Type
Double-V
V-Belt Section
CC
Industry Number
CC75
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC75
- Zoro #
- G916090734
- UPC #
- 072053208191
- Country of Origin
- Mexico
- Item
- Double V-Belt
- Belt Series
- Hi-Power Dubl-V
- V-Belt Type
- Double-V
- V-Belt Section
- CC
- Industry Number
- CC75
- Number of Ribs
- 1
- Material
- EPDM
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees to 140 Degrees F
- Standards
- ARPM, REACH, RoHS2
- Edge Construction
- Wrapped
- Belt Material
- SBR
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Color
- Black
- Belt Coating
- Flex-Weave(TM)
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Maximum Operating Temperature
- 140 Degrees F
- Application
- Serpentine Systems
- For Use With
- Multi-Duty® Sheaves
- Banded Belt
- Yes
- Profile Type
- Double-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 0.88 in
- Outside Length
- 79 in
- Thickness
- 0.66 in
- Belt Trade Size
- CC
- Rib Width
- 0.875 in
- Nominal Length
- 79 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number CC75, Number of Bands 1, Outside Length 81 in, Reinforcing Cord Material Polyester, Thickness 23/32 in, Top Width 7/8 in, Belt Trade Size CC, V-Belt Type Wedge, Application Serpentine Systems, Belt Coating Flex-Weave(TM), Belt Series Hi-Power(R) II Dubl-V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.