Dual Seat Female JIC 37/SAE 45 Flare Swivel - 45 Bent Tube - Steel (C5CXH, C5C, C5D & C5M Hose)
- Mfr # G34211-0505
- Zoro # G101931309
product price:Â
$
55.45
/ea
Key Features
Length
2.11 in
Hex Size
.4375 in
Thread Size
1/2-20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G34211-0505
- Zoro #
- G101931309
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.11 in
- Hex Size
- .4375 in
- Thread Size
- 1/2-20 in
Description
Dual Seat Female JIC 37/SAE 45 Flare Swivel - 45 Bent Tube - Steel (C5CXH, C5C, C5D & C5M Hose)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.