Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 10EFG4K XLL
- Zoro # G723535725
product price:Â
$
19.35
/ea
Sold in multiples of 200 for
$3,870.00
Key Features
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Material
Nitrile
Hose Inside Dia. (In.)
5/8 in
Cover Material
Polychloroprene
Standards
18752 Grade D; 3862 R12; 856 R12; 100R12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10EFG4K XLL
- Zoro #
- G723535725
- UPC #
- 770075376804
- Country of Origin
- United States
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Nitrile
- Cover Material
- Polychloroprene
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 100R12
- Operating Pressure (PSI)
- 4000 psi
- Temp. Range (F)
- -40 to 250 Degrees F
- Reinforcement
- 4-Spiral, Wire
Dimensions
- Hose Inside Dia. (In.)
- 5/8 in
- Min. Bend Radius (In.)
- 4 in
- Dash Size
- 10
- Hose Outside Dia. (In.)
- 1.09 in
- Hose Length
- 200 ft
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.