Shop GATES
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 4M3K XREEL
- Zoro # G323534364
product price:Â
$
5.85
/ea
Sold in multiples of 440 for
$2,574.00
Key Features
Temp. Range (F)
-40 to 212 Degrees F
Reinforcement
1-Braid, Wire
Dash Size
4
Hose Length
440 ft
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4M3K XREEL
- Zoro #
- G323534364
- UPC #
- 072053318623
- Country of Origin
- Mexico
Dimensions
- Dash Size
- 4
- Hose Length
- 440 ft
- Min. Bend Radius (In.)
- 1.5 in
- Hose Outside Dia. (In.)
- 0.48 in
- Hose Inside Dia. (In.)
- 1/4 in
Details
- Temp. Range (F)
- -40 to 212 Degrees F
- Reinforcement
- 1-Braid, Wire
- Material
- Nitrile
- Cover Material
- Modified Nitrile
- Operating Pressure (PSI)
- 3250 psi
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.