Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 10EFG6K XCTN
- Zoro # G323534654
product price:Â
$
25.59
/ea
Sold in multiples of 100 for
$2,559.00
Key Features
Material
Nitrile
Standards
3862 Type R15; 856 4SP; 100R15
Dash Size
10
Hose Length
100 ft
Temp. Range (F)
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10EFG6K XCTN
- Zoro #
- G323534654
- UPC #
- 072053684254
- Country of Origin
- United States
- Material
- Nitrile
- Standards
- 3862 Type R15; 856 4SP; 100R15
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Cover Material
- Polychloroprene
- Operating Pressure (PSI)
- 6000 psi
- Reinforcement
- 4-Spiral, Wire
Dimensions
- Dash Size
- 10
- Hose Length
- 100 ft
- Hose Outside Dia. (In.)
- 1.09 in
- Min. Bend Radius (In.)
- 4 in
- Hose Inside Dia. (In.)
- 5/8 in
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.