Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 12EFG4K-XTF XLL
- Zoro # G423540906
product price:Â
$
26.39
/ea
Sold in multiples of 200 for
$5,278.00
Key Features
Dash Size
12
Min. Bend Radius (In.)
4.7 in
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Material
Nitrile
Hose Outside Dia. (In.)
1.21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12EFG4K-XTF XLL
- Zoro #
- G423540906
- UPC #
- 770075689799
- Country of Origin
- China
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Nitrile
- Reinforcement
- 4-Spiral, Wire
- Operating Pressure (PSI)
- 4000 psi
- Temp. Range (F)
- -40 to 250 Degrees F
- Standards
- 18752 Grade D; 3862 R12; 858 R12; 100R12
Dimensions
- Dash Size
- 12
- Min. Bend Radius (In.)
- 4.7 in
- Hose Outside Dia. (In.)
- 1.21 in
- Hose Inside Dia. (In.)
- 3/4 in
- Hose Length
- 200 ft
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.