Shop GATES
See all product information
Create Account
M3K Hydraulic Hose
- Mfr # 6M3K-MTF XLG REEL
- Zoro # G623541178
product price:Â
$
9.39
/ea
Sold in multiples of 1000 for
$9,390.00
Key Features
Operating Pressure (PSI)
3250 psi
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Hose Inside Dia. (In.)
3/8 in
Min. Bend Radius (In.)
2 in
Hose Outside Dia. (In.)
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6M3K-MTF XLG REEL
- Zoro #
- G623541178
- UPC #
- 072053228014
- Country of Origin
- Mexico
Dimensions
- Hose Inside Dia. (In.)
- 3/8 in
- Min. Bend Radius (In.)
- 2 in
- Hose Outside Dia. (In.)
- 0.63 in
- Hose Length
- 1000 ft
- Dash Size
- 6
Details
- Operating Pressure (PSI)
- 3250 psi
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Standards
- 18752 Grade B; 11237 R17; 857 1SC; 100R17
- Cover Material
- MegaTuff
- Reinforcement
- 1-Braid, Wire
- Temp. Range (F)
- -40 to 212 Degrees F
- Material
- Nitrile
Description
Recommended for high-pressure hydraulic oil line applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.