Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 12EFG6K XREEL
- Zoro # G123535837
product price:Â
$
43.25
/ea
Sold in multiples of 200 for
$8,650.00
Key Features
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Reinforcement
4-Spiral, Wire
Cover Material
Polychloroprene
Hose Inside Dia. (In.)
3/4 in
Hose Outside Dia. (In.)
1.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12EFG6K XREEL
- Zoro #
- G123535837
- UPC #
- 770075537885
- Country of Origin
- United States
Dimensions
- Hose Inside Dia. (In.)
- 3/4 in
- Hose Outside Dia. (In.)
- 1.24 in
- Hose Length
- 200 ft
- Min. Bend Radius (In.)
- 4.7 in
- Dash Size
- 12
Details
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Reinforcement
- 4-Spiral, Wire
- Cover Material
- Polychloroprene
- Material
- Nitrile
- Operating Pressure (PSI)
- 6000 psi
- Standards
- 3862 Type R15; 856 4SH; 100R15
- Temp. Range (F)
- -40 to 250 Degrees F
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.