M5K Hydraulic Hose
- Mfr # 8M5K-MTF XREEL
- Zoro # G223533696
product price:Â
$
17.65
/ea
Sold in multiples of 220 for
$3,883.00
Key Features
Dash Size
8
Material
Nitrile
Cover Material
MegaTuff
Reinforcement
2-Braid, Wire
Temp. Range (F)
-40 to 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8M5K-MTF XREEL
- Zoro #
- G223533696
- UPC #
- 770075226994
- Country of Origin
- United States
Dimensions
- Dash Size
- 8
- Min. Bend Radius (In.)
- 3.5 in
- Hose Outside Dia. (In.)
- 0.86 in
- Hose Inside Dia. (In.)
- 1/2 in
- Hose Length
- 220 ft
Details
- Material
- Nitrile
- Cover Material
- MegaTuff
- Reinforcement
- 2-Braid, Wire
- Temp. Range (F)
- -40 to 212 Degrees F
- Standards
- 18752 Grade B
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Operating Pressure (PSI)
- 5000 psi
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.