EFG Hydraulic Hose
- Mfr # 16EFG4K XCTN
- Zoro # G723544130
product price:Â
$
24.89
/ea
Sold in multiples of 100 for
$2,489.00
Key Features
Temp. Range (F)
-40 to 250 Degrees F
Hose Inside Dia. (In.)
1 in
Cover Material
Polychloroprene
Hose Length
100 ft
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16EFG4K XCTN
- Zoro #
- G723544130
- UPC #
- 072053543469
- Country of Origin
- United States
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Nitrile
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 100R12
- Operating Pressure (PSI)
- 4000 psi
- Reinforcement
- 4-Spiral, Wire
Dimensions
- Hose Inside Dia. (In.)
- 1 in
- Hose Length
- 100 ft
- Dash Size
- 16
- Hose Outside Dia. (In.)
- 1-1/2 in
- Min. Bend Radius (In.)
- 6 in
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.