Shop GATES
See all product information
Create Account
M4K Hydraulic Hose
- Mfr # 4M4K-MTF XREEL
- Zoro # G023540399
product price:Â
$
20.29
/ea
Sold in multiples of 350 for
$7,101.50
Key Features
Operating Pressure (PSI)
4000 psi
Hose Outside Dia. (In.)
0.55 in
Temp. Range (F)
-40 to 212 Degrees F
Reinforcement
2-Braid, Wire
Min. Bend Radius (In.)
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4M4K-MTF XREEL
- Zoro #
- G023540399
- UPC #
- 072053449556
- Country of Origin
- Mexico
Dimensions
- Hose Outside Dia. (In.)
- 0.55 in
- Min. Bend Radius (In.)
- 1.5 in
- Hose Length
- 350 ft
- Hose Inside Dia. (In.)
- 1/4 in
- Dash Size
- 4
Details
- Operating Pressure (PSI)
- 4000 psi
- Temp. Range (F)
- -40 to 212 Degrees F
- Reinforcement
- 2-Braid, Wire
- For Use With
- MegaCrimp Couplings (G25 Series), Stainless Steel Braid Couplings (G17 Series)
- Material
- Nitrile
- Cover Material
- MegaTuff
- Standards
- 18752 Grade B; 11237 R19; 100R19
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.