EFG Hydraulic Hose
- Mfr # 16EFG4K-XTF XLL
- Zoro # G523540882
product price:Â
$
33.35
/ea
Sold in multiples of 200 for
$6,670.00
Key Features
Hose Outside Dia. (In.)
1-1/2 in
Reinforcement
4-Spiral, Wire
Operating Pressure (PSI)
4000 psi
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Hose Length
200 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16EFG4K-XTF XLL
- Zoro #
- G523540882
- UPC #
- 770075689621
- Country of Origin
- China
- Reinforcement
- 4-Spiral, Wire
- Operating Pressure (PSI)
- 4000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Nitrile
- Standards
- 18752 Grade D; 3862 R12; 858 R12; 100R12
- Temp. Range (F)
- -40 to 250 Degrees F
Dimensions
- Hose Outside Dia. (In.)
- 1-1/2 in
- Hose Length
- 200 ft
- Hose Inside Dia. (In.)
- 1 in
- Dash Size
- 16
- Min. Bend Radius (In.)
- 6 in
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.