Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 16EFG5K X25FT
- Zoro # G523544217
product price:Â
$
1,796.99
/ea
Free Shipping & Returns
Key Features
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Dash Size
16
Hose Inside Dia. (In.)
1 in
Cover Material
Polychloroprene
Temp. Range (F)
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16EFG5K X25FT
- Zoro #
- G523544217
- UPC #
- 072053506075
- Country of Origin
- United States
Dimensions
- Dash Size
- 16
- Hose Inside Dia. (In.)
- 1 in
- Hose Outside Dia. (In.)
- 1.53 in
- Min. Bend Radius (In.)
- 6 in
- Hose Length
- 25 ft
Details
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Cover Material
- Polychloroprene
- Temp. Range (F)
- -40 to 250 Degrees F
- Standards
- 18752 Grade D; 3862 Type R13; 856 4SH; 100R13
- Material
- Nitrile
- Reinforcement
- 4-Spiral, Wire
- Operating Pressure (PSI)
- 5000 psi
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.