Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 16EFG6K-MTF XCTN
- Zoro # G123533703
product price:Â
$
101.99
/ea
Sold in multiples of 100 for
$10,199.00
Free Shipping & Returns
Key Features
Min. Bend Radius (In.)
6 in
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Temp. Range (F)
-40 to 250 Degrees F
Hose Outside Dia. (In.)
1.53 in
Operating Pressure (PSI)
6000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16EFG6K-MTF XCTN
- Zoro #
- G123533703
- UPC #
- 770075150855
- Country of Origin
- United States
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 6000 psi
- Cover Material
- MegaTuff
- Reinforcement
- 4-Spiral, Wire
- Standards
- 3862 Type R15; 856 4SH; 100R15
- Material
- Nitrile
Dimensions
- Min. Bend Radius (In.)
- 6 in
- Hose Outside Dia. (In.)
- 1.53 in
- Hose Length
- 100 ft
- Dash Size
- 16
- Hose Inside Dia. (In.)
- 1 in
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.