EFG Hydraulic Hose
- Mfr # 20EFG3K XLL
- Zoro # G823545341
product price:Â
$
45.99
/ea
Sold in multiples of 200 for
$9,198.00
Key Features
Min. Bend Radius (In.)
8.2 in
Temp. Range (F)
-40 to 250 Degrees F
Hose Outside Dia. (In.)
1.85 in
For Use With
GlobalSpiral Couplings (G20 Series), GlobalSpiral OnePiece Couplings (G21 Series), Stainless Steel Spiral Couplings (G18 Series)
Standards
18752 Grade D; 3862 R12; 856 R12; 856 4SP; 100R12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20EFG3K XLL
- Zoro #
- G823545341
- UPC #
- 072053882049
- Country of Origin
- United States
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral OnePiece Couplings (G21 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 856 4SP; 100R12
- Cover Material
- Polychloroprene
- Material
- Nitrile
- Operating Pressure (PSI)
- 3000 psi
- Reinforcement
- 4-Spiral, Wire
Dimensions
- Min. Bend Radius (In.)
- 8.2 in
- Hose Outside Dia. (In.)
- 1.85 in
- Hose Inside Dia. (In.)
- 1-1/4 in
- Dash Size
- 20
- Hose Length
- 200 ft
Description
EFG3K is recommended for very high-pressure, high-impulse hydraulic applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.