M500 Hydraulic Hose
- Mfr # 10M500 XREEL
- Zoro # G623533708
product price:Â
$
14.79
/ea
Sold in multiples of 220 for
$3,253.80
Key Features
Material
Nitrile
Dash Size
10
Hose Length
220 ft
Hose Inside Dia. (In.)
5/8 in
Min. Bend Radius (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10M500 XREEL
- Zoro #
- G623533708
- UPC #
- 770075226376
- Country of Origin
- Mexico
- Material
- Nitrile
- Cover Material
- Nitrile/PVC
- Reinforcement
- 1-Braid, Wire
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
- Temp. Range (F)
- -40 to 212 Degrees F
- Operating Pressure (PSI)
- 500 psi
Dimensions
- Dash Size
- 10
- Hose Length
- 220 ft
- Hose Inside Dia. (In.)
- 5/8 in
- Min. Bend Radius (In.)
- 4 in
- Hose Outside Dia. (In.)
- 0.93 in
Description
M500 hose is recommended for pilot lines, grease lines and pressure return lines with 500 psi or less pressure applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.