EFG Hydraulic Hose
- Mfr # 20EFG5K XCTN
- Zoro # G023543734
product price:Â
$
88.59
/ea
Sold in multiples of 50 for
$4,429.50
Key Features
Reinforcement
6-Spiral, Wire
Operating Pressure (PSI)
5000 psi
Standards
18752 Grade D; 3862 Type R13; 856 R13; 100R13
Temp. Range (F)
-40 to 250 Degrees F
Hose Outside Dia. (In.)
1.97 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20EFG5K XCTN
- Zoro #
- G023543734
- UPC #
- 072053543490
- Country of Origin
- United States
- Reinforcement
- 6-Spiral, Wire
- Operating Pressure (PSI)
- 5000 psi
- Standards
- 18752 Grade D; 3862 Type R13; 856 R13; 100R13
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Material
- Nitrile
- Cover Material
- Polychloroprene
Dimensions
- Hose Outside Dia. (In.)
- 1.97 in
- Hose Inside Dia. (In.)
- 1-1/4 in
- Hose Length
- 50 ft
- Dash Size
- 20
- Min. Bend Radius (In.)
- 8.2 in
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.