Shop GATES
See all product information
Create Account
MegaTech Hydraulic Hose
- Mfr # 24ACP MEGATECH II XCTN
- Zoro # G223543022
product price:Â
$
191.99
/ea
Sold in multiples of 100 for
$19,199.00
Free Shipping & Returns
Key Features
Operating Pressure (PSI)
1500 psi
Min. Bend Radius (In.)
20 in
Cover Material
Polyester Braid
For Use With
GlobalSpiral Plus Couplings (G22 Series), Stainless Steel Spiral Couplings (G18 Series)
Dash Size
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24ACP MEGATECH II XCTN
- Zoro #
- G223543022
- UPC #
- 072053655346
- Country of Origin
- United States
- Operating Pressure (PSI)
- 1500 psi
- Cover Material
- Polyester Braid
- For Use With
- GlobalSpiral Plus Couplings (G22 Series), Stainless Steel Spiral Couplings (G18 Series)
- Reinforcement
- 2-Braid, Wire
- Temp. Range (F)
- -40 to 300 Degrees F
- Material
- Chlorinated Polyethylene
- Standards
- 100R2
Dimensions
- Min. Bend Radius (In.)
- 20 in
- Dash Size
- 24
- Hose Length
- 100 ft
- Hose Inside Dia. (In.)
- 1-1/2 in
- Hose Outside Dia. (In.)
- 2.13 in
Description
MegaTech II hose is recommended for multi-purpose high-pressure, high temperature, air compressor lines, petroleum-base or phosphate ester hydraulic fluid supply lines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.