EFG Hydraulic Hose
- Mfr # 24EFG5K XCTN
- Zoro # G623533524
product price:Â
$
102.99
/ea
Sold in multiples of 50 for
$5,149.50
Free Shipping & Returns
Key Features
Standards
856 R13; 100R13
Hose Length
50 ft
Dash Size
24
Material
Nitrile
Hose Inside Dia. (In.)
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24EFG5K XCTN
- Zoro #
- G623533524
- UPC #
- 770075153344
- Country of Origin
- United States
- Standards
- 856 R13; 100R13
- Material
- Nitrile
- Cover Material
- Polychloroprene
- Operating Pressure (PSI)
- 5000 psi
- Temp. Range (F)
- -40 to 250 Degrees F
- Reinforcement
- 6-Spiral, Wire
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G24 Series)
Dimensions
- Hose Length
- 50 ft
- Dash Size
- 24
- Hose Inside Dia. (In.)
- 1-1/2 in
- Min. Bend Radius (In.)
- 10 in
- Hose Outside Dia. (In.)
- 2.26 in
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.