M4K Hydraulic Hose
- Mfr # 12M4KH-MTF XREEL
- Zoro # G723534858
product price:Â
$
70.39
/ea
Sold in multiples of 190 for
$13,374.10
Key Features
Temp. Range (F)
-40 to 250 Degrees F
Hose Outside Dia. (In.)
1.17 in
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
Hose Inside Dia. (In.)
3/4 in
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12M4KH-MTF XREEL
- Zoro #
- G723534858
- UPC #
- 072053942101
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1.17 in
- Hose Inside Dia. (In.)
- 3/4 in
- Dash Size
- 12
- Min. Bend Radius (In.)
- 4.7 in
- Hose Length
- 190 ft
Details
- Temp. Range (F)
- -40 to 250 Degrees F
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series)
- Material
- Nitrile
- Cover Material
- MegaTuff
- Operating Pressure (PSI)
- 4000 psi
- Reinforcement
- 2-Braid, Wire
- Standards
- 18752 Grade C; 11237 R19; 100R19
Description
Global M4KH High-Temp hose is recommended for high-pressure hydraulic applications at elevated temperatures. Allows for tighter minimum bend radius, increased working pressure and improved impulse cycles than industry standards. Provides greater performance, flexibility, easier routing and plumbing of mobile and stationary hydraulic platforms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.