Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 24EFG6K X25FT
- Zoro # G923535754
product price:Â
$
3,458.99
/ea
Free Shipping & Returns
Key Features
Standards
3862 Type R15; 100R15
Min. Bend Radius (In.)
10 in
Hose Inside Dia. (In.)
1-1/2 in
Reinforcement
6-Spiral, Wire
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24EFG6K X25FT
- Zoro #
- G923535754
- UPC #
- 770075441816
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 10 in
- Hose Inside Dia. (In.)
- 1-1/2 in
- Dash Size
- 24
- Hose Length
- 25 ft
- Hose Outside Dia. (In.)
- 2.26 in
Details
- Standards
- 3862 Type R15; 100R15
- Reinforcement
- 6-Spiral, Wire
- Material
- Nitrile
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G24 Series)
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 6000 psi
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.