Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 32EFG6K XCTN
- Zoro # G123539101
product price:Â
$
146.99
/ea
Sold in multiples of 50 for
$7,349.50
Free Shipping & Returns
Key Features
Standards
100R15
Reinforcement
6-Spiral, Wire
Dash Size
32
Operating Pressure (PSI)
6000 psi
Material
Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32EFG6K XCTN
- Zoro #
- G123539101
- UPC #
- 770075466895
- Country of Origin
- United States
Dimensions
- Dash Size
- 32
- Min. Bend Radius (In.)
- 25 in
- Hose Inside Dia. (In.)
- 2 in
- Hose Outside Dia. (In.)
- 2.8 in
- Hose Length
- 50 ft
Details
- Standards
- 100R15
- Reinforcement
- 6-Spiral, Wire
- Operating Pressure (PSI)
- 6000 psi
- Material
- Nitrile
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G23 Series)
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.