Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 24EFG6K XCTN
- Zoro # G523534713
product price:Â
$
120.99
/ea
Sold in multiples of 50 for
$6,049.50
Free Shipping & Returns
Key Features
Hose Outside Dia. (In.)
2.26 in
Hose Inside Dia. (In.)
1-1/2 in
Cover Material
Polychloroprene
Standards
3862 Type R15; 100R15
Reinforcement
6-Spiral, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24EFG6K XCTN
- Zoro #
- G523534713
- UPC #
- 770075403777
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 2.26 in
- Hose Inside Dia. (In.)
- 1-1/2 in
- Hose Length
- 50 ft
- Min. Bend Radius (In.)
- 10 in
- Dash Size
- 24
Details
- Cover Material
- Polychloroprene
- Standards
- 3862 Type R15; 100R15
- Reinforcement
- 6-Spiral, Wire
- Operating Pressure (PSI)
- 6000 psi
- Temp. Range (F)
- -40 to 250 Degrees F
- Material
- Nitrile
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G24 Series)
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.