Shop GATES
Additional $1.50 delivery surcharge applies per item.
See details
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 24EFG6K XLL
- Zoro # G623538857
product price:Â
$
126.99
/ea
Sold in multiples of 200 for
$25,398.00
Key Features
For Use With
GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G24 Series)
Hose Length
200 ft
Hose Inside Dia. (In.)
1-1/2 in
Material
Nitrile
Standards
3862 Type R15; 100R15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24EFG6K XLL
- Zoro #
- G623538857
- UPC #
- 770075425120
- Country of Origin
- United States
- For Use With
- GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G24 Series)
- Material
- Nitrile
- Standards
- 3862 Type R15; 100R15
- Reinforcement
- 6-Spiral, Wire
- Operating Pressure (PSI)
- 6000 psi
- Temp. Range (F)
- -40 to 250 Degrees F
- Cover Material
- Polychloroprene
Dimensions
- Hose Length
- 200 ft
- Hose Inside Dia. (In.)
- 1-1/2 in
- Hose Outside Dia. (In.)
- 2.26 in
- Min. Bend Radius (In.)
- 10 in
- Dash Size
- 24
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.