M4K Hydraulic Hose
- Mfr # 8M4K-MTF XBALE
- Zoro # G423534370
product price:Â
$
65.29
/ea
Sold in multiples of 2000 for
$130,580.00
Key Features
For Use With
MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
Operating Pressure (PSI)
4000 psi
Temp. Range (F)
-40 to 212 Degrees F
Cover Material
MegaTuff
Standards
18752 Grade B; 11237 R19; 100R19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8M4K-MTF XBALE
- Zoro #
- G423534370
- UPC #
- 072053838244
- Country of Origin
- Mexico
Dimensions
- Hose Length
- 2000 ft
- Hose Outside Dia. (In.)
- 0.82 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 2.8 in
- Hose Inside Dia. (In.)
- 1/2 in
Details
- For Use With
- MegaCrimp Couplings (G25 Series), GlobalSpiral Couplings (G20 Series), Stainless Steel Braid Couplings (G17 Series)
- Operating Pressure (PSI)
- 4000 psi
- Temp. Range (F)
- -40 to 212 Degrees F
- Cover Material
- MegaTuff
- Standards
- 18752 Grade B; 11237 R19; 100R19
- Material
- Nitrile
- Reinforcement
- 2-Braid, Wire
Description
Recommended for high-pressure hydraulic applications. Easy to route and to install in extremely tight areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.