EFG Hydraulic Hose
- Mfr # 32EFG3K XLL
- Zoro # G423534288
product price:Â
$
84.99
/ea
Sold in multiples of 200 for
$16,998.00
Key Features
Hose Inside Dia. (In.)
2 in
Min. Bend Radius (In.)
12.5 in
For Use With
GlobalSpiral Plus Couplings (G22 Series), Stainless Steel Spiral Couplings (G18 Series)
Reinforcement
4-Spiral, Wire
Temp. Range (F)
-40 to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32EFG3K XLL
- Zoro #
- G423534288
- UPC #
- 770075378051
- Country of Origin
- United States
- For Use With
- GlobalSpiral Plus Couplings (G22 Series), Stainless Steel Spiral Couplings (G18 Series)
- Reinforcement
- 4-Spiral, Wire
- Temp. Range (F)
- -40 to 250 Degrees F
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 856 4SP; 100R12
- Operating Pressure (PSI)
- 3000 psi
- Cover Material
- Polychloroprene
- Material
- Nitrile
Dimensions
- Hose Inside Dia. (In.)
- 2 in
- Min. Bend Radius (In.)
- 12.5 in
- Hose Outside Dia. (In.)
- 2.63 in
- Dash Size
- 32
- Hose Length
- 200 ft
Description
EFG3K is recommended for very high-pressure, high-impulse hydraulic applications and is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.