EFG Hydraulic Hose
- Mfr # 16EFG6K X25FT
- Zoro # G723536555
product price:Â
$
2,065.99
/ea
Free Shipping & Returns
Key Features
Hose Outside Dia. (In.)
1.53 in
Standards
3862 Type R15; 856 4SH; 100R15
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Cover Material
Polychloroprene
Hose Length
25 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16EFG6K X25FT
- Zoro #
- G723536555
- UPC #
- 072053505924
- Country of Origin
- United States
- Standards
- 3862 Type R15; 856 4SH; 100R15
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Cover Material
- Polychloroprene
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 6000 psi
- Reinforcement
- 4-Spiral, Wire
- Material
- Nitrile
Dimensions
- Hose Outside Dia. (In.)
- 1.53 in
- Hose Length
- 25 ft
- Hose Inside Dia. (In.)
- 1 in
- Min. Bend Radius (In.)
- 6 in
- Dash Size
- 16
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.