EFG Hydraulic Hose

  • Mfr # 32EFG5K XLL
  • Zoro # G023533919
product price: 
$
135.99
/ea
Sold in multiples of 200 for $27,198.00
Additional $0.88 delivery surcharge applies per item.
See details

Key Features

Reinforcement
6-Spiral, Wire
Material
Nitrile
Cover Material
Polychloroprene
Standards
18752 Grade D; 3862 Type R13; 856 R13; 100R13
Dash Size
32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32EFG5K XLL
Zoro #
G023533919
UPC #
770075350781
Country of Origin
United States

Dimensions

Dash Size
32
Hose Length
200 ft
Hose Outside Dia. (In.)
2.8 in
Hose Inside Dia. (In.)
2 in
Min. Bend Radius (In.)
25 in

Details

Reinforcement
6-Spiral, Wire
Material
Nitrile
Cover Material
Polychloroprene
Standards
18752 Grade D; 3862 Type R13; 856 R13; 100R13
Operating Pressure (PSI)
5000 psi
For Use With
GlobalSpiral Couplings (G20 Series), GlobalSpiral MAX Couplings (G23 Series)
Temp. Range (F)
-40 to 250 Degrees F

Description

Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.