Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 6EFG5K XCTN
- Zoro # G023535982
product price:Â
$
16.59
/ea
Sold in multiples of 100 for
$1,659.00
Key Features
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Standards
18752 Grade D; 100R13
Min. Bend Radius (In.)
2.5 in
Cover Material
Polychloroprene
Reinforcement
4-Spiral, Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6EFG5K XCTN
- Zoro #
- G023535982
- UPC #
- 072053894431
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 2.5 in
- Hose Length
- 100 ft
- Hose Inside Dia. (In.)
- 3/8 in
- Hose Outside Dia. (In.)
- 0.8 in
- Dash Size
- 6
Details
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 18752 Grade D; 100R13
- Cover Material
- Polychloroprene
- Reinforcement
- 4-Spiral, Wire
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 5000 psi
- Material
- Nitrile
Description
Extremely high-pressure high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.