EFG Hydraulic Hose
- Mfr # 8EFG4K XLL
- Zoro # G323534081
product price:Â
$
17.85
/ea
Sold in multiples of 200 for
$3,570.00
Key Features
Hose Length
200 ft
Hose Outside Dia. (In.)
0.94 in
Material
Nitrile
Hose Inside Dia. (In.)
1/2 in
Cover Material
Polychloroprene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8EFG4K XLL
- Zoro #
- G323534081
- UPC #
- 770075260288
- Country of Origin
- China
- Material
- Nitrile
- Cover Material
- Polychloroprene
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Standards
- 18752 Grade D; 3862 R12; 856 R12; 100R12
- Temp. Range (F)
- -40 to 250 Degrees F
- Operating Pressure (PSI)
- 4000 psi
- Reinforcement
- 4-Spiral, Wire
Dimensions
- Hose Length
- 200 ft
- Hose Outside Dia. (In.)
- 0.94 in
- Hose Inside Dia. (In.)
- 1/2 in
- Dash Size
- 8
- Min. Bend Radius (In.)
- 3.5 in
Description
EFG4K hose is recommended for very high-pressure, high-impulse applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.