Shop GATES
See all product information
Create Account
EFG Hydraulic Hose
- Mfr # 8EFG6K-MTF XCTN
- Zoro # G523540400
product price:Â
$
31.65
/ea
Sold in multiples of 100 for
$3,165.00
Key Features
Operating Pressure (PSI)
6000 psi
For Use With
GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
Cover Material
MegaTuff
Min. Bend Radius (In.)
3.5 in
Hose Inside Dia. (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8EFG6K-MTF XCTN
- Zoro #
- G523540400
- UPC #
- 072053978889
- Country of Origin
- United States
Dimensions
- Min. Bend Radius (In.)
- 3.5 in
- Hose Inside Dia. (In.)
- 1/2 in
- Hose Length
- 100 ft
- Hose Outside Dia. (In.)
- 0.95 in
- Dash Size
- 8
Details
- Operating Pressure (PSI)
- 6000 psi
- For Use With
- GlobalSpiral Couplings (G20 Series), Stainless Steel Spiral Couplings (G18 Series)
- Cover Material
- MegaTuff
- Temp. Range (F)
- -40 to 250 Degrees F
- Material
- Nitrile
- Reinforcement
- 4-Spiral, Wire
- Standards
- 3862 Type R15; 856 4SP; 100R15
Description
EFG6K is recommended for extremely high-pressure, high-impulse applications such as hydrostatic transmissions. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.