Zoro Homepage

EFG4K Spiral Wire Hose - SAE 100R12 - MegaTuff Cover

  • Mfr # 85486

  • Zoro # G514901708


product price: $1,077.99
/pr
Free Shipping & Returns

Key Features

Type
Hydraulic Hose
Length (Ft.)
25ft
Min. Bend Radius (In.)
4.7 in
Temp. Range (F)
-40 Deg. F to +250 Deg. F
Dash Size
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85486
Zoro #
G514901708
UPC #
72053506037
Country of Origin
United States

Dimensions

Length (Ft.)
25ft
Min. Bend Radius (In.)
4.7 in
Dash Size
12

Details

Type
Hydraulic Hose
Temp. Range (F)
-40 Deg. F to +250 Deg. F
Cover Material
Synthetic Rubber - Neoprene - Type A - Color Coded Layline

Description

Recommended for very high-pressure, high-impulse applications, EFG4K hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil as well as standard petroleum-based fluids.
For use with GlobalSpiral Couplings [G20 Series], GlobalSpiral One-Piece Couplings [G21 Series, -20 Only] and Stainless Steel Spiral Couplings [G18 Series]; Tested to industry-leading 1,000,000 impulse cycles; XtraTuff hose lasts up to 25 times longer than standard hose; MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance; Meets Flame Resistance Acceptance Designation MSHA 2G; Temperature Range: -40 Deg. F to +250 Deg. F (-40 Deg. C to +121 Deg. C)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.