
EFG6K Hydraulic Hose
Mfr # 20EFG6KXCTN
Zoro # G906429636
product price: $112.99
/eaSold in multiples of 50 for $5,649.50
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Hose Inside Dia. (In.)
1.25
Material
Nitrile - Type C
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
6-spiral, wire
Cover
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20EFG6KXCTN
Zoro #
G906429636
UPC #
72053543537
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
1.25
Dash Size
20
Hose Outside Dia. (In.)
1.97
Details
Material
Nitrile - Type C
Cover Material
Polychloroprene (Neoprene) - Type A
Reinforcement
6-spiral, wire
Cover
Standard
Tube Material
Nitrile - Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.