This item is Discontinued.

Gates Engine Coolant Thermostat 1961-1969 International Scout 2.5L, 33168 33168

Engine Coolant Thermostat 1961-1969 International Scout 2.5L, 33168 (Discontinued)

  • Mfr # 33168
  • Zoro # G6714274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33168
Zoro #
G6714274
UPC #
72053024296
Country of Origin
China

Dimensions

Height
3.03 in
Height from Flange (in)
1.58
Flange Thickness (in)
0.05
Sealing Flange Outside Diameter (in)
2.46
Valve Diameter (in)
1.6

Details

Temp. Rating
180°F
Bypass System
Top By-Pass
Type
Heavy-Duty Thermostat
Material
Steel, Brass, Copper

Description

Quality controlled factory calibration assures accurate heat control under extreme variations in temperature, load and engine vibrations. Approved for marine applications.Heavy-gauge brass and stainless steel with positive piston heat motor.Available in Choke type, Top By-Pass, Bottom By-Pass, Side By-Pass, Normally Open and other types to meet heavy-duty cooling system designs.Note: Seal should always be changed when new thermostat is installed.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.