This item is Discontinued.

Gates Engine Coolant Thermostat, 33788S 33788S

Engine Coolant Thermostat, 33788S (Discontinued)

  • Mfr # 33788S
  • Zoro # G6849970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33788S
Zoro #
G6849970
UPC #
770075157182
Country of Origin
China

Dimensions

Height
2.2 in
By-Pass Flange Diameter (in)
1.18
Tube Outside Diameter (in)
1.18
Height from Flange (in)
0.72
Sealing Flange Outside Diameter (in)
2.12
Coil Inside Diameter (in)
0.765

Details

Item
Thermostat
Temp. Rating
180°F
Bypass System
Bottom By-Pass
Type
Premium Thermostat
Material
Stainless Steel, Copper
Features
Jiggle Pin/Check Valve
Weight
0.25 lb
Seal Type
O-Ring
Number of Seals
1
Number of Jiggle Pins/Check Valves
1
Grade Type
OE Improved
Seal Material
Rubber

Description

The SuperStat thermostat incorporates an all stainless steel construction, larger heat motor and larger spring to provide superior performance.These features provide:Precision temperature control.More efficient engine operation.Faster engine warm up.Fewer emissions.Better fuel economy.Gates - Driven By Possibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.