
Engine Crankcase Breather Hose, EMH106
Mfr # EMH106
Zoro # G6804294
product price: $53.69
/eaKey Features
Temperature Range
-40 to 275°F
Centerline Length (in)
22
Inside Diameter 2 (in)
0.705
Hose Inside Diameter (in)
0.33
Features
PCV Valve, Protective Sleeve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMH106
Zoro #
G6804294
UPC #
770075689546
Country of Origin
China
Dimensions
Centerline Length (in)
22
Inside Diameter 2 (in)
0.705
Hose Inside Diameter (in)
0.33
End 1 Inside Diameter
8 mm
End 2 Inside Diameter
18 mm
Details
Temperature Range
-40 to 275°F
Item
Emission Control Hose
Features
PCV Valve, Protective Sleeve
Grade Type
OE Exact
Material
Plastic
Description
Gates OE Exact Crankcase Ventilation and Emission Hose is constructed from high quality materials for durability and maximum service life. Replacement hose effectively restores the emission system to proper operation and performance.Meets SAE J30R7 specifications.Resistant to fuel vapors and oil.Temperature range: -40°F (-40°C) to +275°F (+135°C).Direct replacement ensures exact fit and easy installation.Gates - Driven By Possibility
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.