This item is Discontinued.

Gates Engine Timing Belt Component Kit 1994-1995 AcuraIntegra 1.8L, TCKWP247A TCKWP247A

Engine Timing Belt Component Kit 1994-1995 AcuraIntegra 1.8L, TCKWP247A (Discontinued)

  • Mfr # TCKWP247A
  • Zoro # G6742414
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCKWP247A
Zoro #
G6742414
UPC #
770075535706
Country of Origin
China

Details

Color
Black
Number of Timing Belts
1
Number of Seals
1
Number of Water Pumps
1
Number of Springs
1
Number of Tensioners
1
Number of Components
4

Description

Gates Timing Belt Component Kits with Water Pump offer customers the best and most complete repair solution by including the same OE components as our TCKs - timing belts, pulleys and tensioners as well as a water pump. Timing belt driven water pumps should always be replaced when the timing belt is replaced.Don't take chances. With Gates TCKWPs you can avoid returns by replacing all critical system components at the same time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.