
Engine Timing Belt Kit w/Water Pump 1997-2002 Ford Escort 2.0L
Mfr # TCKWP283A
Zoro # G5242019
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Tensioner Quantity
1
Grade Type
OE Performance
Cog Quantity
99
Includes
Idler Pulley Included, Timing Belt Included
Tensioner Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCKWP283A
Zoro #
G5242019
UPC #
770075368397
Country of Origin
United States
Dimensions
Timing Belt Width 1
1 in
Belt Width
1 in
Details
Tensioner Quantity
1
Grade Type
OE Performance
Cog Quantity
99
Includes
Idler Pulley Included, Timing Belt Included
Tensioner Included
Yes
Belt Quantity
1
Cord Material
Fiberglass
Belt Top Color
Black
Gasket Or Seals Included
Yes
Tensioner Type
Spring
Timing Belt 1 Teeth Quantity
99
Bolt Quantity
1
Gasket Quantity
1
Engine Water Pump Quantity
1
Type
Modified Curvilinear
Belt Material
HSN
Number of Components
3
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.