Engine Timing Belt Tensioner 2001-2005 Honda Civic 1.7L, T43175

  • Mfr # T43175

  • Zoro # G6832172


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Industry Number
T43175
Type
Spring
Material
Steel
Pulley Diameter - Belt Tensioners and Tension Pulleys
55 mm
Pulley Width - Belt Tensioners and Tension Pulleys
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T43175
Zoro #
G6832172
UPC #
770075405382
Country of Origin
Jamaica

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
55 mm
Pulley Width - Belt Tensioners and Tension Pulleys
24 mm
Pulley Bore Inside Diameter (mm)
10

Details

Item
Timing Belt Tensioner
Industry Number
T43175
Type
Spring
Material
Steel
Weight
0.99 lb
Includes
Bolt, Spring w/Damper
Number of Pulleys
1
Contact Surface
Smooth/Backside

Description

Gates PowerGrip Timing Components for those who want to replace individual parts.Components include automatic, manual and hydraulic tensioners and idler pulleys.Only OE components for the most popular and problematic applications.Gates - Driven By Possibility

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.