Female Japanese Industrial Standard to Male JIC 37 Flare Japanese Conversion
- Mfr # G65100-0404
- Zoro # G414899617
product price:Â
$
34.79
/ea
Key Features
Thread Size
7/16-20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G65100-0404
- Zoro #
- G414899617
- UPC #
- 72053793819
- Country of Origin
- United States
Dimensions
- Thread Size
- 7/16-20 in
Description
Gates hydraulic adapters allow for easy assembly on medium, high, very high and extremely high pressure hose.
Available in the following configuration: SAE to SAE, British to SAE, Metric to SAE, International to International, Metric Conversion and Japanese Conversion; Conforms to SAE and ASME specifications (rated to SAE 100R2 pressure maximum); Flange adapters rated to 6000 psi for replacing bent tube assemblies with standard stock couplings
Available in the following configuration: SAE to SAE, British to SAE, Metric to SAE, International to International, Metric Conversion and Japanese Conversion; Conforms to SAE and ASME specifications (rated to SAE 100R2 pressure maximum); Flange adapters rated to 6000 psi for replacing bent tube assemblies with standard stock couplings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.