
Female Pipe NPTF, Without 30 degrees Cone Seat
Mfr # 730235145
Zoro # G513288688
product price: $25.95
/eaKey Features
Fitting Connection Type
Pipe - NPSF
Fitting Shape
Straight
Fitting Material
Polychloroprene (Neoprene) - Type A
Hose Inside Dia. (In.)
0.41 in
Finish
Zinc-plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
730235145
Zoro #
G513288688
UPC #
072053137774
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
0.41 in
Dash Size
8
Hose Outside Dia. (In.)
0.91 in
Details
Fitting Connection Type
Pipe - NPSF
Fitting Shape
Straight
Fitting Material
Polychloroprene (Neoprene) - Type A
Finish
Zinc-plated
For Use With Hose Series
Limited Hydraulic, Fleet and Industrial hoses
Description
Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation. Designed to perform with high and medium pressure hose. Sizes 3/16 in. through 2 in. I.D. Zinc plated carbon steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.