Shop GATES
See all product information
Create Account
FHP V-Belt, Truflex V-Belts, 2L120, 2L, 12 in, 1/4 in Top Width
- Mfr # 2L120
- Zoro # G816152228
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
2L
Number of Ribs
1
Top Width
1/4 in
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2L120
- Zoro #
- G816152228
- UPC #
- 072053000177
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- Belt Series
- Truflex V-Belts
- V-Belt Type
- Fractional Horsepower
- V-Belt Section
- 2L
- Industry Number
- 2L120
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Belt Coating
- Flex-Weave(TM)
- Application
- Fractional Horsepower, Light Industry
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Minimum Operating Temperature
- -22 Degrees F
- Color
- Black
- Maximum Operating Temperature
- 140 Degrees F
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Belt Material
- SBR
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 1/4 in
- Thickness
- 0.125 in
- Outside Length
- 12 in
- Rib Width
- 0.25 in
- Belt Trade Size
- 2L
- Nominal Length
- 12 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 2L120, Number of Bands 1, Outside Length 12 in, Reinforcing Cord Material Polyester, Thickness 1/8 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.