Shop GATES
See all product information
Create Account
FHP V-Belt, Truflex V-Belts, 2L240, 2L, 24 in, 1/4 in Top Width
- Mfr # 2L240
- Zoro # G316153336
product price:Â
$
10.15
/ea
Key Features
V-Belt Type
Fractional Horsepower
V-Belt Section
2L
Number of Ribs
1
Top Width
1/4 in
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2L240
- Zoro #
- G316153336
- UPC #
- 072053000535
- Country of Origin
- Mexico
Dimensions
- Top Width
- 1/4 in
- Thickness
- 0.125 in
- Outside Length
- 24 in
- Rib Width
- 0.25 in
- Belt Trade Size
- 2L
Description
V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 2L240, Number of Bands 1, Outside Length 24 in, Reinforcing Cord Material Polyester, Thickness 0.125 in, Top Width 1/4 in, Belt Trade Size 2L, V-Belt Type Fractional Horsepower, Application FHP Motors, Light-Duty Applications, Belt Coating Flex-Weave(TM) Oil and Heat Resistant Cover, Belt Series Truflex(R) V-Belts, Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.