Shop GATES
See all product information
Create Account
FHP V-Belt, Truflex V-Belts, 3L300, 3L, 30 in, 3/8 in Top Width
- Mfr # 3L300
- Zoro # G916063004
product price:Â
$
8.25
/ea
Key Features
V-Belt Type
Fractional Horsepower
Belt Series
Truflex V-Belts
V-Belt Section
3L
Number of Ribs
1
Top Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3L300
- Zoro #
- G916063004
- UPC #
- 072053001334
- Country of Origin
- Mexico
- Item
- FHP V-Belt
- V-Belt Type
- Fractional Horsepower
- Belt Series
- Truflex V-Belts
- V-Belt Section
- 3L
- Industry Number
- 3L300
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM, REACH, RoHS2
- Belt Coating
- Flex-Weave(TM)
- Belt Material
- SBR
- Edge Construction
- Wrapped
- Number of Bands
- 1
- Resistance Properties
- Heat-Resistant, Oil-Resistant
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Application
- Fractional Horsepower, Light Industry
- Maximum Operating Temperature
- 140 Degrees F
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.22 in
- Outside Length
- 30 in
- Rib Width
- 0.375 in
- Belt Trade Size
- 3L
- Nominal Length
- 30 in
Description
Wedge V-Belt, Belt Material SBR, Edge Construction Wrapped, Industry Number 3L300, Number of Bands 1, Outside Length 30 in, Reinforcing Cord Material Polyester, Thickness 7/32 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Wedge, Application Fractional Horsepower, Light Industry, Belt Coating Flex-Weave(TM), Belt Series Truflex(R), Color Black, Length Type Closed Loop, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.